- Double Heavy Series Tube Clamp for 3/4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Double Heavy Series |
| Pressure | 6000 psi |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 3/4 in |
| Insert Material | Santoprene |
| Length | 3 3/8 in |
| Group | H4 |
| Hardware Type | Standard |
| Weight | 2.14 LB |

