- Double Heavy Series Pipe Clamp for 3/8 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 2 1/4 in |
| Pipe Size | 0.375 in |
| Group | H3 |
| Clamping Dia. | 0.675 in |
| Insert Material | Santoprene |
| Series | Double Heavy Series |
| Weight | 1.71 LB |

