- Double Heavy Series Tube Clamp for 5/8" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Group | H3 |
| Tube Size | 5/8 in |
| Pressure | 6000 psi |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Double Heavy Series |
| Insert Material | Santoprene |
| Hardware Type | Standard |
| Length | 2 7/8 in |
| Weight | 1.71 LB |

