- Double Heavy Series Tube Clamp for 1/2" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H3 |
| Insert Material | Polypropylene |
| Tube Size | 1/2 in |
| Series | Double Heavy Series |
| Length | 2 7/8 in |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Weight | 1.71 LB |

