- Double Heavy Series Pipe Clamp for 1/8 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Clamping Dia. | 0.405 in |
| Pipe Size | 0.125 in |
| Length | 2 1/4 in |
| Group | H3 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Double Heavy Series |
| Weight | 1.72 LB |

