- Double Heavy Series Pipe Clamp for 16 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Group | HEAVY 12 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamping Dia. | 16 in |
| Pipe Size | 16 in |
| Length | 25 in |
| Weight | 240.0 LB |

