- Double Heavy Series Pipe Clamp for 8 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Double Heavy Series |
| Pipe Size | 8 in |
| Insert Material | Polypropylene |
| Group | H10 |
| Clamping Dia. | 8.625 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 12 1/2 in |
| Weight | 77.84 LB |

