- Double Heavy Series Pipe Clamp for 6 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Length | 12 1/2 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Double Heavy Series |
| Group | H10 |
| Clamping Dia. | 6.625 in |
| Pipe Size | 6 in |
| Weight | 81.98 LB |

