- Behringer Strut-Mounted Cushion Clamps
- Electro-Zinc Plated Hardware
- Operating Temperature -65°F To 275°F
- Fits Industry Standard Strut Channel Width 1 5/8 "
description
- Cushioned clamps are typically used in pneumatic refrigeration, HVAC and some low pressure hydraulic lines. Berhinger’s cushioned clamps also eliminate metal-to-metal contact between the fluid lines and the support hardware. Standard material for the hardware is a clear trivalent zinc-plated steel, with options for both 304 and 316 grades stainless steel.
| Material Thickness | 0.119 in |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -65 °F |
| Center Distance | 2.28 in |
| Overall Width | 4.97 in |
| Pipe Size | 3 1/2 in |
| Cushion Material | Thermoplastic Elastomer |
| Length | 5.530 in |
| Hardware Material | Zinc-plated |
| Weight | 0.955 LB |

