- Behringer Strut-Mounted Cushion Clamps
- Electro-Zinc Plated Hardware
- Operating Temperature -65°F To 275°F
- Fits Industry Standard Strut Channel Width 1 5/8 "
description
- Cushioned clamps are typically used in pneumatic refrigeration, HVAC and some low pressure hydraulic lines. Berhinger’s cushioned clamps also eliminate metal-to-metal contact between the fluid lines and the support hardware. Standard material for the hardware is a clear trivalent zinc-plated steel, with options for both 304 and 316 grades stainless steel.
| Overall Width | 1.92 in |
| Temperature Range [Min] | -65 °F |
| Material Thickness | 0.105 in |
| Cushion Material | Thermoplastic Elastomer |
| Tube Size | 1 1/4 in |
| Length | 2.300 in |
| Hardware Material | Zinc-plated |
| Center Distance | 0.78 in |
| Temperature Range [Max] | 275 °F |
| Weight | 0.276 LB |

