- Single Row Radial Bearing (Stainless), 0.5" ID x 1.125" OD x 0.25" Wide, Open, Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| O.D. Type | Straight |
| Fillet Radius | 0.016 in |
| Inner Ring Width | 1/4 in |
| No. of Balls | 10 |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 1/2 in |
| Seal Material | None |
| Temperature Range [Max] | 175 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Enclosure | Open |
| Lubricant | Winsor Lube L-245X |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1/4 in |
| Ball Dia. | 5/32 in |
| Temperature Range [Min] | -65 °F |
| Limiting Speed - Grease | 14000 rpm |
| O.D. | 1.125 in |
| Ball Material | Steel |
| Contact Angle | 0° |
| Preload Level | None |
| Bearing Type | Single Row Radial |
| Bearing Arrangement | N/A |
| Cage Material | Stainless Steel |
| Material | Stainless Steel |
| Static Load Rating [Max] | 347 lbf |
| Limiting Speed - Oil | 14000 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 697150001966 |
| NSN Number | 3110-00-227-4784 |

