- Single Row Angular Contact Bearing (Stainless), 0.25" ID x 0.625" OD x 0.196" Wide, Open, Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0), 10° Contact Angle
| Bearing Arrangement | N/A |
| Precision Level | Extra Precision (ABEC 7) |
| Ball Material | Steel |
| Cage Material | Standard |
| Limiting Speed - Grease | 93000 rpm |
| O.D. | 0.625 in |
| Preload Amount | 2 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 0.196 in |
| Ball Dia. | 3/32 in |
| Fillet Radius | 0.012 in |
| Seal Material | None |
| O.D. Type | Straight |
| Temperature Range [Min] | -65 °F |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.196 in |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 10° |
| Limiting Speed - Oil | 116000 rpm |
| Lubricant | Winsor Lube L-245X |
| No. of Balls | 9 |
| Material | Stainless Steel |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Preload Level | None |
| Dynamic Load Rating | 220 lbf |
| I.D. | 1/4 in |
| Temperature Range [Max] | 175 °F |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 49 lbf |
| Enclosure | Open |
| Weight | 8.93 LB |
| EAN or UPC | 4054364939854 |

