- Duplex Set
- 3" ID x 4.3307" OD x 5/8" Wide
- Extra Precision
- Universal Mounting
- 2,250 lb Preload
description
- Series L nonseparable angular contact bearings have cutaway shoulders on both the inner and outer rings. They can support very high thrust loads in one direction or combinations of radial and thrust loads, but not radial loading alone. They are designed to provide machine tool drive systems with extreme axial rigidity, low drag torque and minimal lateral runout.
applications
- NC machine tools
- Ball screw supports
- Tool frames
- Cross slides
- X-Y table positioners
- Transfer tables
caution
- Mounting bearings with Trantorque GT may distort the bearing's inner race
- The use of any lubricant on the contact surfaces could result in bushing failure
- Do not hammer or use any type of impact to force the assembly along the shaft
- Over-tightening the nut could damage the unit
| O.D. | 4.33071 in |
| Bearing Type | Ball Screw Support Bearing |
| O.D. Type | Straight |
| Ball Dia. | 0.25 in |
| Drag Torque of Preloaded Set | 8 lb/in |
| Housing Shoulder Diameter | 3.915 in |
| Width of Set | 1 1/4 in |
| Bore Type | Round Bore, Inch Type |
| Ball Material | Steel |
| Limiting Speed - Oil | 800 rpm |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Balls | 41 |
| I.D. | 3 in |
| Preload Level | Heavy |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| Contact Angle | 65° |
| Bearing Arrangement | Universal |
| Axial Spring Constant | 14.3 lb/in |
| Enclosure | Open |
| Preload Amount | 2250 lbf |
| Dynamic Thrust Capacity | 4850 lb |
| Fillet Radius | 0.04 in |
| Material | Steel |
| Extended Thrust Dynamic Load Rating | N/A |
| Weight | 2182.54 LB |
| EAN or UPC | 4054364935733 |

