- Single Row Angular Contact Spindle Bearing
- 65 mm ID x 90 mm OD x 13 mm Wide
- Open
- Single Bearing
- Light Preload
| Precision Level | Extra Precision (ABEC 7 - 9) |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Preload Level | Light |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Cage Material | Phenolic |
| Seal Material | None |
| Enclosure | Open |
| Ball Material | Ceramic |
| Outer Ring Width | 13 mm |
| Lubricant | Oil Preservative |
| O.D. | 90 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| O.D. Type | Straight |
| Weight | 796.08 LB |
| EAN or UPC | 4054364935023 |

