- 50 mm ID x 80 mm OD x 16 mm Wide
- Single Bearing
- Open
- None Preload
- 15° Contact Angle
| Ball Material | Ceramic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Material | Steel |
| Bearing Arrangement | N/A |
| Contact Angle | 15° |
| O.D. Type | Straight |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | Phenolic |
| Preload Level | None |
| Seal Type | Unsealed |
| Outer Ring Width | 16 mm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Weight | 577.6 LB |
| EAN or UPC | 4054364972349 |

