- Single Row Angular Contact Bearing, 8 mm ID x 22 mm OD x 7 mm Wide, Open, Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0), 15° Contact Angle
| O.D. | 22 mm |
| Temperature Range [Max] | 150 °F |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Exxon Instrument Oil |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Separable Angular Contact Bearing w/ Cutway Inner Ring Shoulder |
| Preload Level | None |
| Ball Dia. | 5/32 in |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 7 mm |
| I.D. | 8 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Limiting Speed - Oil | 88000 rpm |
| Static Load Rating [Max] | 97 lbf |
| Special Features | X2 |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 448 lbf |
| Contact Angle | 15° |
| Seal Material | None |
| Enclosure | Open |
| Material | Steel |
| No. of Balls | 7 |
| Bearing Arrangement | N/A |
| Temperature Range [Min] | -65 °F |
| Limiting Speed - Grease | 57000 rpm |
| Pre Lubricant | Exxon Instrument Oil |
| Origin | Single Row Angular Contact |
| Cage Material | Standard |
| Outer Ring Width | 7 mm |
| O.D. Type | Straight |
| Weight | 0.2 LB |
| EAN or UPC | 697150005407 |

