- Single Row Angular Contact Bearing, 6 mm ID x 19 mm OD x 6 mm Wide, Open, Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0), 15° Contact Angle
| Precision Level | Extra Precision (ABEC 7) |
| Preload Amount | 6 lbf |
| Origin | Single Row Angular Contact |
| Bearing Arrangement | N/A |
| Contact Angle | 15° |
| Outer Ring Width | 6 mm |
| Preload Level | None |
| O.D. | 19 mm |
| Limiting Speed - Oil | 108000 rpm |
| Inner Ring Width | 6 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 145 lbf |
| O.D. Type | Straight |
| Ball Dia. | 9/64 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Min] | -65 °F |
| Fillet Radius | 0.3 mm |
| Enclosure | Open |
| Lubricant | Winsor Lube L-245X |
| Material | Steel |
| Cage Material | Standard |
| Seal Type | Unsealed |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 70000 rpm |
| Temperature Range [Max] | 175 °F |
| Seal Material | None |
| Dynamic Load Rating | 545 lbf |
| I.D. | 6 mm |
| No. of Balls | 8 |
| Ball Material | Steel |
| Weight | 13.89 LB |
| EAN or UPC | 4054364950569 |

