- Single Row Angular Contact Bearing, 50 mm ID x 110 mm OD x 27 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Light Preload
| Preload Level | Light |
| Limiting Speed - Oil | 20000 rpm |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 150 °F |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Dynamic Load Rating | 16886 lbf |
| Bearing Arrangement | Universal |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 14008 lbf |
| No. of Balls | 11 |
| Precision Level | Extra Precision (ABEC 7) |
| Ball Dia. | 3/4 in |
| O.D. Type | Straight |
| Material | Steel |
| Ball Material | Steel |
| Temperature Range [Min] | -65 °F |
| Outer Ring Width | 27 mm |
| Fillet Radius | 2 mm |
| Lubricant | Exxon Instrument Oil |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Cage Material | Phenolic |
| Seal Material | None |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 27 mm |
| O.D. | 110 mm |
| Seal Type | Unsealed |
| I.D. | 50 mm |
| Pre Lubricant | Exxon Instrument Oil |
| Weight | 3.66 LB |
| EAN or UPC | 4054364950248 |

