- 60 mm ID x 110 mm OD x 22 mm Wide
- Single Bearing
- Open
- Light Preload
- 15° Contact Angle
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Seal Material | None |
| O.D. | 110 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 60 mm |
| Contact Angle | 15° |
| Material | Steel |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 22 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Weight | 1763.67 LB |
| EAN or UPC | 4054364963538 |

