- Single Row Angular Contact Bearing, 110 mm ID x 170 mm OD x 28 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Medium Preload
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 28 mm |
| O.D. | 170 mm |
| No. of Balls | 20 |
| Material | Steel |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Outer Ring Width | 28 mm |
| Limiting Speed - Grease | 6900 rpm |
| Bore Type | Round Bore, Metric Type |
| Ball Dia. | 0.7813 in |
| Preload Amount | 600 lbf |
| Preload Level | Medium |
| Ball Material | Steel |
| Seal Type | Unsealed |
| I.D. | 110 mm |
| Seal Material | None |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 31189 lbf |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 25268 lbf |
| Bearing Arrangement | Universal |
| Limiting Speed - Oil | 11100 rpm |
| No. in Set | Duplex Set |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Contact Angle | 25° |
| Lubricant | Oil Preservative |
| Weight | 8752.21 LB |
| EAN or UPC | 4054364949648 |

