Skip to content Skip to navigation menu
Barden Corp.211HCDUL O-11 P2PF 21677

211HCDUL O-11 P2PF 21677

Spindle Bearing
Item #100949925
  • 55 mm ID x 100 mm OD x 21 mm Wide
  • Duplex Set
  • Open
  • Light Preload
  • 15° Contact Angle
  • Phenolic Cage
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
Barden Corp.211HCDUL O-11 P2PF 21677
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 mm ID x 100 mm OD x 21 mm Wide
  • Duplex Set
  • Open
  • Light Preload
  • 15° Contact Angle
Enclosure Open
Material Steel
Seal Material None
I.D. 55 mm
Cage Material Phenolic
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification Normal Clearance
Outer Ring Width 21 mm
O.D. Type Straight
O.D. 100 mm
Ball Material Steel
Seal Type Unsealed
Preload Level Light
Precision Level Extra Precision (ABEC 7 - 9)
Bearing Arrangement Universal
Contact Angle 15°
Bearing Type Single Row Angular Contact
Lubricant Oil Preservative
No. in Set Duplex Set
Weight 2689.59 LB
EAN or UPC 4054364963514
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison