- 50 mm ID x 90 mm OD x 20 mm Wide
- Duplex Set
- Open
- Heavy Preload
- 15° Contact Angle
| Cage Material | Phenolic |
| Preload Level | Heavy |
| O.D. Type | Straight |
| Material | Steel |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| I.D. | 50 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 90 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Outer Ring Width | 20 mm |
| Enclosure | Open |
| Weight | 2028.22 LB |
| EAN or UPC | 4054364967635 |

