- Single Row Angular Contact Spindle Bearing
- 45 mm ID x 85 mm OD x 19 mm Wide
- Open
- Single Bearing
- Light Preload
| O.D. | 85 mm |
| Material | Steel |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Material | None |
| No. in Set | Single Bearing |
| Outer Ring Width | 19 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| I.D. | 45 mm |
| Weight | 903.88 LB |
| EAN or UPC | 4054364963422 |

