- Single Row Radial Bearing, 40 mm ID x 80 mm OD x 18 mm Wide, Open, Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 18 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Arrangement | N/A |
| Lubricant | Exxon Instrument Oil |
| No. of Balls | 9 |
| I.D. | 40 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Preload Level | None |
| Contact Angle | 0° |
| Limiting Speed - Grease | 16200 rpm |
| O.D. Type | Straight |
| Outer Ring Width | 18 mm |
| O.D. | 80 mm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Material | Steel |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic/Aluminum Laminate |
| Static Load Rating [Max] | 4659 lbf |
| Temperature Range [Max] | 150 °F |
| Ball Dia. | 0.4688 in |
| Fillet Radius | 1 mm |
| Bearing Type | Single Row Radial |
| Temperature Range [Min] | -65 °F |
| Limiting Speed - Oil | 25000 rpm |
| Weight | 0.862 LB |
| EAN or UPC | 4054364949440 |

