- Single Row Angular Contact Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 37100 rpm |
| O.D. Type | Straight |
| Enclosure | Open |
| Special Features | X1 |
| Seal Material | None |
| Fillet Radius | 1 mm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Inner Ring Width | 17 mm |
| Outer Ring Width | 17 mm |
| O.D. | 72 mm |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Origin | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 6849 lbf |
| Bearing Arrangement | Universal |
| Preload Level | None |
| Limiting Speed - Grease | 22900 rpm |
| Ball Dia. | 7/16 in |
| I.D. | 35 mm |
| Static Load Rating [Max] | 5490 lbf |
| No. of Balls | 12 |
| Weight | 1213.62 LB |
| EAN or UPC | 4054364949242 |

