
- 35 mm ID x 72 mm OD x 17 mm Wide
- Duplex Set
- Double Sealed
- Light Preload
- 15° Contact Angle
Contact Angle | 15° |
Lubricant | G75 |
Material | Steel |
Bore Type | Round Bore, Metric Type |
Preload Level | Light |
Precision Level | Extra Precision (ABEC 7 - 9) |
Seal Material | Rubber |
Seal Type | Non-Contact Seals |
Bearing Arrangement | Universal |
Radial Internal Clearance Specification | Normal Clearance |
O.D. | 72 mm |
Ball Material | Steel |
I.D. | 35 mm |
Bearing Type | Single Row Angular Contact |
O.D. Type | Straight |
Cage Material | Phenolic |
Enclosure | Double Sealed |
No. in Set | Duplex Set |
Outer Ring Width | 17 mm |
Weight | 1234.57 LB |
EAN or UPC | 4054364962371 |
