- Single Row Radial Bearing, 20 mm ID x 47 mm OD x 14 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1 mm |
| Ball Material | Steel |
| Material | Steel |
| Cage Material | Standard |
| No. in Set | Single Bearing |
| Lubricant | Exxon Beacon 325 |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -65 °F |
| Seal Material | Fiber |
| Contact Angle | 0° |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 47 mm |
| Outer Ring Width | 14 mm |
| Bearing Arrangement | N/A |
| Seal Type | Light Contact Seals |
| I.D. | 20 mm |
| Bearing Type | Single Row Radial |
| Inner Ring Width | 14 mm |
| Origin | Single Row Radial |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| O.D. Type | Straight |
| Weight | 230.73 LB |
| EAN or UPC | 4054364947682 |

