Skip to content Skip to navigation menu
Barden Corp.203HERRUL G-75

203HERRUL G-75

Spindle Bearing
Item #101876175
  • Single Row Angular Contact Spindle Bearing
  • 17 mm ID x 40 mm OD x 12 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
  • Phenolic Cage
  • 25° Contact Angle
  • Universal Mounting
  • ABEC 7 - ABEC 9
  • Steel Balls
+ Show More + Show Less
Barden Corp.203HERRUL G-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Spindle Bearing
  • 17 mm ID x 40 mm OD x 12 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
Enclosure Double Sealed
O.D. Type Straight
Contact Angle 25°
Bearing Type Single Row Angular Contact
Radial Internal Clearance Specification Normal Clearance
Precision Level Extra Precision (ABEC 7 - 9)
I.D. 17 mm
No. in Set Single Bearing
Bearing Arrangement Universal
Ball Material Steel
Outer Ring Width 12 mm
Seal Type Non-Contact Seals
Lubricant G75
Cage Material Phenolic
Bore Type Round Bore, Metric Type
Preload Level Light
Material Steel
Seal Material Rubber
O.D. 40 mm
Weight 149.91 LB
EAN or UPC 4054364961671
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison