- Single Row Radial Bearing, 15 mm ID x 35 mm OD x 11 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| No. in Set | Single Bearing |
| Temperature Range [Min] | -20 °F |
| No. of Balls | 7 |
| Origin | Single Row Radial |
| I.D. | 15 mm |
| O.D. Type | Straight |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | N/A |
| Contact Angle | 0° |
| Fillet Radius | 0.64 mm |
| Lubricant | Exxon Andok C |
| Cage Material | Phenolic/Aluminum Laminate |
| Ball Dia. | 1/4 in |
| Outer Ring Width | 11 mm |
| Ball Material | Steel |
| Preload Level | None |
| Limiting Speed - Grease | 43500 rpm |
| Bearing Type | Single Row Radial |
| Static Load Rating [Max] | 937 lbf |
| O.D. | 35 mm |
| Inner Ring Width | 11 mm |
| Seal Material | Metal |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Limiting Speed - Oil | 67000 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.2 LB |
| EAN or UPC | 697150003724 |

