- 12 mm ID x 32 mm OD x 10 mm Wide
- Duplex Set
- Open
- Medium Preload
- 15° Contact Angle
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| I.D. | 12 mm |
| Material | Steel |
| Outer Ring Width | 10 mm |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| O.D. | 32 mm |
| O.D. Type | Straight |
| Seal Material | None |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Medium |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Weight | 163.14 LB |
| EAN or UPC | 4054364970598 |

