- Single Row Angular Contact Bearing, 90 mm ID x 125 mm OD x 18 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Medium Preload
| Preload Amount | 170 lbf |
| Lubricant | Exxon Instrument Oil |
| Outer Ring Width | 18 mm |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Limiting Speed - Oil | 15500 rpm |
| Enclosure | Open |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 13969 lbf |
| No. of Balls | 26 |
| Fillet Radius | 1 mm |
| O.D. | 125 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Dia. | 7/16 in |
| Pre Lubricant | Exxon Instrument Oil |
| Seal Material | None |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 150 °F |
| Dynamic Load Rating | 10623 lbf |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 18 mm |
| I.D. | 90 mm |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Limiting Speed - Grease | 10000 rpm |
| Contact Angle | 15° |
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Weight | 2584.66 LB |
| EAN or UPC | 4054364945855 |

