- 70 mm ID x 100 mm OD x 16 mm Wide
- Quadruplex Set
- Open
- Light Preload
- 15° Contact Angle
| Ball Material | Steel |
| Cage Material | Phenolic |
| No. in Set | Quadruplex Set |
| Contact Angle | 15° |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Preload Level | Light |
| Seal Type | Unsealed |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| I.D. | 70 mm |
| Enclosure | Open |
| Seal Material | None |
| Outer Ring Width | 16 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | Universal |
| Weight | 2.91 LB |
| EAN or UPC | 697150235736 |

