- Single Row Angular Contact Bearing, 40 mm ID x 62 mm OD x 12 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Medium Preload
| Preload Level | Medium |
| Fillet Radius | 0.64 mm |
| Preload Amount | 40 lbf |
| Limiting Speed - Oil | 35000 rpm |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Temperature Range [Max] | 150 °F |
| Ball Material | Steel |
| Contact Angle | 15° |
| Dynamic Load Rating | 4081 lbf |
| Static Load Rating [Max] | 3991 lbf |
| No. of Balls | 19 |
| Enclosure | Open |
| Outer Ring Width | 12 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic |
| Seal Material | None |
| Pre Lubricant | Exxon Instrument Oil |
| No. in Set | Duplex Set |
| Ball Dia. | 0.2813 in |
| O.D. | 62 mm |
| I.D. | 40 mm |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Exxon Instrument Oil |
| Limiting Speed - Grease | 22500 rpm |
| Seal Type | Unsealed |
| Material | Steel |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Temperature Range [Min] | -65 °F |
| Weight | 327.98 LB |
| EAN or UPC | 4054364945671 |

