- Single Row Angular Contact Bearing, 20 mm ID x 37 mm OD x 9 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Heavy Preload
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Limiting Speed - Oil | 70000 rpm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1513 lbf |
| Temperature Range [Min] | -65 °F |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| I.D. | 20 mm |
| Limiting Speed - Grease | 45000 rpm |
| Inner Ring Width | 9 mm |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| No. of Balls | 13 |
| Outer Ring Width | 9 mm |
| Preload Amount | 40 lbf |
| Contact Angle | 15° |
| Temperature Range [Max] | 150 °F |
| Pre Lubricant | Exxon Instrument Oil |
| Bearing Arrangement | Universal |
| Preload Level | Heavy |
| Enclosure | Open |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Exxon Instrument Oil |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 2069 lbf |
| O.D. | 37 mm |
| Material | Steel |
| Seal Material | None |
| Ball Dia. | 0.2188 in |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Weight | 155.18 LB |
| EAN or UPC | 4054364945350 |

