- Single Row Angular Contact Bearing, 85 mm ID x 130 mm OD x 22 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Medium Preload
| Outer Ring Width | 22 mm |
| Cage Material | Phenolic |
| O.D. | 130 mm |
| Ball Dia. | 9/16 in |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 15900 rpm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Limiting Speed - Grease | 10000 rpm |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Material | Steel |
| No. of Balls | 21 |
| Precision Level | Extra Precision (ABEC 7) |
| Preload Level | Medium |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 17835 lbf |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 85 mm |
| Lubricant | Oil Preservative |
| Preload Amount | 230 lbf |
| Bore Type | Round Bore, Metric Type |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Dynamic Load Rating | 15109 lbf |
| Inner Ring Width | 22 mm |
| Weight | 3979.28 LB |
| EAN or UPC | 4054364944827 |

