- 75 mm ID x 115 mm OD x 20 mm Wide
- Duplex Set
- Double Sealed
- Light Preload
- 15° Contact Angle
| Preload Level | Light |
| O.D. Type | Straight |
| Outer Ring Width | 20 mm |
| Bearing Arrangement | Universal |
| O.D. | 115 mm |
| No. in Set | Duplex Set |
| Enclosure | Double Sealed |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Ball Material | Steel |
| Contact Angle | 15° |
| Lubricant | G75 |
| Seal Type | Non-Contact Seals |
| Cage Material | Phenolic |
| I.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Material | Rubber |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Weight | 2830.69 LB |
| EAN or UPC | 4054364964429 |

