- Single Row Angular Contact Bearing, 65 mm ID x 100 mm OD x 18 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
| Dynamic Load Rating | 6960 lbf |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1 mm |
| Lubricant | Oil Preservative |
| Bearing Arrangement | Universal |
| Seal Material | None |
| Limiting Speed - Oil | 23800 rpm |
| Contact Angle | 15° |
| Bearing Design | Separable Angular Contact Bearing w/ Cutway Inner Ring Shoulder |
| Outer Ring Width | 18 mm |
| Seal Type | Unsealed |
| No. of Balls | 18 |
| Ball Material | Steel |
| Limiting Speed - Grease | 13100 rpm |
| Origin | Single Row Angular Contact |
| Special Features | X4 |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 100 mm |
| Ball Dia. | 7/16 in |
| I.D. | 65 mm |
| Material | Steel |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 6022 lbf |
| Preload Level | None |
| Inner Ring Width | 18 mm |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Weight | 1836.42 LB |
| EAN or UPC | 4054364944742 |

