| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Material | Steel |
| Seal Material | None |
| Seal Type | Unsealed |
| Preload Level | None |
| Bore Type | Round Bore, Metric Type |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Bearing Arrangement | N/A |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Ball Material | Steel |
| Contact Angle | 15° |
| Weight | 844.36 LB |
| EAN or UPC | 4054364970741 |

