- Single Row Radial Bearing, 50 mm ID x 80 mm OD x 16 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| I.D. | 50 mm |
| Bearing Type | Single Row Radial |
| Limiting Speed - Oil | 22500 rpm |
| Outer Ring Width | 16 mm |
| No. of Balls | 13 |
| Temperature Range [Max] | 250 °F |
| Ball Dia. | 3/8 in |
| O.D. | 80 mm |
| Origin | Single Row Radial |
| Limiting Speed - Grease | 14600 rpm |
| Lubricant | Exxon Andok C |
| Inner Ring Width | 16 mm |
| Cage Material | Phenolic/Aluminum Laminate |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| Precision Level | Extra Precision (ABEC 7) |
| Preload Level | None |
| Ball Material | Steel |
| Contact Angle | 0° |
| Bore Type | Round Bore, Metric Type |
| Seal Material | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Static Load Rating [Max] | 4699 lbf |
| Bearing Arrangement | N/A |
| O.D. Type | Straight |
| Temperature Range [Min] | -20 °F |
| Fillet Radius | 1 mm |
| Seal Type | Non-Contact Seals |
| Weight | 0.7 LB |
| EAN or UPC | 697150155638 |

