Skip to content Skip to navigation menu
Barden Corp.110HERRUL G-75

110HERRUL G-75

Spindle Bearing
Item #101865230
  • Single Row Angular Contact Spindle Bearing
  • 50 mm ID x 80 mm OD x 16 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
  • Phenolic Cage
  • 25° Contact Angle
  • Universal Mounting
  • ABEC 7 - ABEC 9
  • Steel Balls
+ Show More + Show Less
Barden Corp.110HERRUL G-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Spindle Bearing
  • 50 mm ID x 80 mm OD x 16 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
Radial Internal Clearance Specification Normal Clearance
Bearing Arrangement Universal
Bearing Type Single Row Angular Contact
Seal Type Non-Contact Seals
Material Steel
Precision Level Extra Precision (ABEC 7 - 9)
No. in Set Single Bearing
Outer Ring Width 16 mm
Enclosure Double Sealed
Cage Material Phenolic
Lubricant G75
Bore Type Round Bore, Metric Type
Contact Angle 25°
Ball Material Steel
Preload Level Light
O.D. Type Straight
O.D. 80 mm
I.D. 50 mm
Seal Material Rubber
Weight 577.6 LB
EAN or UPC 4054364964245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison