Skip to content Skip to navigation menu
Barden Corp.108HERRDUL G-75

108HERRDUL G-75

Spindle Bearing
Item #101878537
  • Single Row Angular Contact Spindle Bearing
  • 40 mm ID x 68 mm OD x 15 mm Wide
  • Double Sealed
  • Duplex Set
  • Light Preload
  • Phenolic Cage
  • 25° Contact Angle
  • Universal Mounting
  • ABEC 7 - ABEC 9
  • Steel Balls
+ Show More + Show Less
Barden Corp.108HERRDUL G-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Spindle Bearing
  • 40 mm ID x 68 mm OD x 15 mm Wide
  • Double Sealed
  • Duplex Set
  • Light Preload
I.D. 40 mm
Preload Level Light
Seal Material Rubber
Ball Material Steel
Lubricant G75
Cage Material Phenolic
Radial Internal Clearance Specification Normal Clearance
Bore Type Round Bore, Metric Type
Contact Angle 25°
Outer Ring Width 15 mm
O.D. Type Straight
Bearing Type Single Row Angular Contact
Seal Type Non-Contact Seals
No. in Set Duplex Set
O.D. 68 mm
Precision Level Extra Precision (ABEC 7 - 9)
Enclosure Double Sealed
Material Steel
Bearing Arrangement Universal
Weight 837.74 LB
EAN or UPC 4054364964160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison