- 40 mm ID x 68 mm OD x 15 mm Wide
- Single Bearing
- Open
- Light Preload
- 15° Contact Angle
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Outer Ring Width | 15 mm |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| I.D. | 40 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. in Set | Single Bearing |
| Enclosure | Open |
| O.D. | 68 mm |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Cage Material | Phenolic |
| Weight | 418.87 LB |
| EAN or UPC | 4054364963859 |

