- 40 mm ID x 68 mm OD x 15 mm Wide
- Duplex Set
- Open
- Heavy Preload
- 15° Contact Angle
| Preload Level | Heavy |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| O.D. Type | Straight |
| Outer Ring Width | 15 mm |
| No. in Set | Duplex Set |
| I.D. | 40 mm |
| O.D. | 68 mm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Enclosure | Open |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Weight | 837.74 LB |
| EAN or UPC | 4054364970451 |

