- Single Row Angular Contact Bearing, 40 mm ID x 68 mm OD x 15 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
| I.D. | 40 mm |
| Bearing Design | Separable Angular Contact Bearing w/ Cutway Inner Ring Shoulder |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Limiting Speed - Grease | 21200 rpm |
| Cage Material | Phenolic |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Ball Material | Steel |
| O.D. | 68 mm |
| Bearing Arrangement | Universal |
| Special Features | X4 |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Lubricant | Oil Preservative |
| Outer Ring Width | 15 mm |
| Dynamic Load Rating | 3685 lbf |
| Fillet Radius | 1 mm |
| Inner Ring Width | 15 mm |
| Static Load Rating [Max] | 2848 lbf |
| Seal Type | Unsealed |
| Ball Dia. | 5/16 in |
| No. of Balls | 17 |
| Limiting Speed - Oil | 38750 rpm |
| Weight | 821.87 LB |
| EAN or UPC | 4047643214490 |

