- Single Row Angular Contact Spindle Bearing
- 35 mm ID x 62 mm OD x 14 mm Wide
- Open
- Single Bearing
- Light Preload
| Outer Ring Width | 14 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 35 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Contact Angle | 25° |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Material | Steel |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| O.D. | 62 mm |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Weight | 346.12 LB |
| EAN or UPC | 4054364963835 |

