- Single Row Angular Contact Spindle Bearing
- 30 mm ID x 55 mm OD x 13 mm Wide
- Double Sealed
- Duplex Set
- Light Preload
| Seal Type | Non-Contact Seals |
| I.D. | 30 mm |
| Contact Angle | 25° |
| Lubricant | G75 |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Seal Material | Rubber |
| Outer Ring Width | 13 mm |
| O.D. | 55 mm |
| Material | Steel |
| Bearing Arrangement | Universal |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 515.87 LB |
| EAN or UPC | 4054364964092 |

