Skip to content Skip to navigation menu
Barden Corp.105HERRUL G-75

105HERRUL G-75

Spindle Bearing
Item #101875627
  • Single Row Angular Contact Spindle Bearing
  • 25 mm ID x 47 mm OD x 12 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
  • Phenolic Cage
  • 25° Contact Angle
  • Universal Mounting
  • ABEC 7 - ABEC 9
  • Steel Balls
+ Show More + Show Less
Barden Corp.105HERRUL G-75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Spindle Bearing
  • 25 mm ID x 47 mm OD x 12 mm Wide
  • Double Sealed
  • Single Bearing
  • Light Preload
Bore Type Round Bore, Metric Type
Seal Type Non-Contact Seals
Material Steel
Contact Angle 25°
O.D. Type Straight
Cage Material Phenolic
Radial Internal Clearance Specification Normal Clearance
No. in Set Single Bearing
Precision Level Extra Precision (ABEC 7 - 9)
Bearing Arrangement Universal
I.D. 25 mm
O.D. 47 mm
Enclosure Double Sealed
Ball Material Steel
Lubricant G75
Seal Material Rubber
Bearing Type Single Row Angular Contact
Preload Level Light
Outer Ring Width 12 mm
Weight 146.6 LB
EAN or UPC 4054364963354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison