- Single Row Angular Contact Spindle Bearing
- 25 mm ID x 47 mm OD x 12 mm Wide
- Open
- Duplex Set
- Light Preload
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Seal Material | None |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Contact Angle | 25° |
| O.D. | 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 12 mm |
| I.D. | 25 mm |
| Weight | 293.21 LB |
| EAN or UPC | 4054364963330 |

