- Single Row Angular Contact Bearing, 15 mm ID x 32 mm OD x 9 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set
| I.D. | 15 mm |
| Bearing Type | Single Row Angular Contact |
| Special Features | X4 |
| No. of Balls | 11 |
| Fillet Radius | 0.3 mm |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7) |
| Dynamic Load Rating | 1115 lbf |
| Limiting Speed - Grease | 56700 rpm |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Enclosure | Open |
| Seal Type | Unsealed |
| Outer Ring Width | 9 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Inner Ring Width | 9 mm |
| Static Load Rating [Max] | 608 lbf |
| Limiting Speed - Oil | 130300 rpm |
| Ball Dia. | 3/16 in |
| Bore Type | Round Bore, Metric Type |
| Preload Level | None |
| Contact Angle | 15° |
| O.D. | 32 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Separable Angular Contact Bearing w/ Cutway Inner Ring Shoulder |
| Origin | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Weight | 139.99 LB |
| EAN or UPC | 4054364943080 |

