Skip to content Skip to navigation menu
Barden Corp.100HCUL O-11

100HCUL O-11

Spindle Bearing
Item #101941104
  • 10 mm ID x 26 mm OD x 8 mm Wide
  • Single Bearing
  • Open
  • Light Preload
  • 15° Contact Angle
  • Phenolic Cage
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
Barden Corp.100HCUL O-11
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm ID x 26 mm OD x 8 mm Wide
  • Single Bearing
  • Open
  • Light Preload
  • 15° Contact Angle
Cage Material Phenolic
Bearing Type Single Row Angular Contact
Seal Material None
Bearing Arrangement Universal
Lubricant Oil Preservative
Material Steel
Bore Type Round Bore, Metric Type
O.D. Type Straight
Radial Internal Clearance Specification Normal Clearance
Contact Angle 15°
No. in Set Single Bearing
O.D. 26 mm
Precision Level Extra Precision (ABEC 7 - 9)
Preload Level Light
I.D. 10 mm
Outer Ring Width 8 mm
Enclosure Open
Ball Material Steel
Seal Type Unsealed
Weight 41.89 LB
EAN or UPC 4054364965693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison